Beli honeywell valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HONEYWELL Static Balancing Valve (Manual Balancing)
    Mulai

    Rp1.299.900

    HONEYWELL Static Balancing Valve (Manual Balancing)
    Deskripsi:
    APPLICATIONThe V5032 Kombi-2-plus is a static, variable orifice seperate double regulating balancing valve for the return with additional shut-off function. It is suitable for use in variable and constant flow systems to manually balance the flow and to set resistances to an equal level all over the system.V5032 Kombi-2-plus is typically used for static balancing of fan coil units, air handling units, chilled ceilings and twopipe heating systems. It can be installed on the flow or the return side, general installation behaviour is to install it on the return side.
  2. HONEYWELL Butterfly Valve
    Mulai

    Rp1.099.900

    HONEYWELL Butterfly Valve
    Deskripsi:
    Honeywell V9BF series butterfly valves, can be applied to water supply and HVAC systems of commercial buildings, public buildings and city pipework.
    atribut:
    • Connection: Wafer
    • Medium: Cold/hot water
    • Medium Temperature (°C): -10 to 120
    • Nominal Pressure: PN16
    • Pipe Connection: ISO7005-2
    • Sealing Pressure (MPa): 1.76
    • Valve Body: Cast Iron
    • Valve Disc: Nylon coating GGG40 or stainless steel
    • Valve Seat: EPDM
    • Valve Stem: Stainless steel
  3. HONEYWELL Hydronic Zone Valves
    Mulai

    Rp2.099.900

    HONEYWELL Hydronic Zone Valves
    atribut:
    • Agency Compliance: CRN
    • For use with: Water or Glycol Solution 50% Max
    • Includes: Installation Manual
  4. HONEYWELL HOME Aksesoris & Parts Humidifier
    Mulai

    Rp4.099.900

    HONEYWELL HOME Aksesoris & Parts Humidifier
    Deskripsi:
    These parts are used to replace worn, lost, or damaged parts on compatible humidifiers so they can continue to operate effectively.
    atribut:
    • UNSPSC: 40101903
  5. HONEYWELL Wafer Actuated Butterfly Valve
    Mulai

    Rp40.999.900

    HONEYWELL Wafer Actuated Butterfly Valve
    Deskripsi:
    The V4 Actuated Wafer Type Butterfly Valves are suitable for heating and cooling applications
    atribut:
    • Actuator Power Supply (Vac): 220
    • Ambient Temperature (°C): -5 to +65
    • Body Material: GGG40
    • Control Mode: Modulating
    • Disc Material: Epoxy coated ductile iron GGG40
    • Enclosure: IP67 Waterproof
    • End Connection: Wafer Type
    • Liner Material: EPDM
    • Media Type: Chilled and Hot water
    • Medium Temperature (°C): -10 to +90
    • Pipe Connection: ISO7005-2
    • Pressure Rating: PN16
    • Stem Material: SS416
    • Travel Angle: 90° ± 5°
  6. HONEYWELL Pressure Independent Integrated Balancing Control Valve
    Mulai

    Rp3.999.900

    HONEYWELL Pressure Independent Integrated Balancing Control Valve
    Deskripsi:
    - Integrated functions as linear temperature control, pressure independent and electric regulating into one valve- Output the valve position signal to BAS for system variable differential pressure control of variable flow water system, ensure HVAC water system can always operate in the most energy-saving mode- High control accuracy, strong anti-interference capacity- Allow wide range of pressure fluctuation difference for the system- Simple calculation in designing the pipeline system- Easy installation- Convenient for commissioning at sitePressure Independent Integrated Balancing Control Valve- Built-in common terminal equipment thermal output features database for high-precise linear temperature control of the terminal equipment- Built-in pressure-independent characteristics database ensures the pressure-independent temperature and flow control- All temperature and flow can be automatically regulated without any human interference- Size of control valve can be set directly- Stroke self-adaption function- Max. flow can be preset easily according to the requirements of the terminal equipment- Display of max. set flow- Low energy consumptionAPPLICATIONHoneywell Kombi-9 is designed for precise temperature control of terminal air-conditioning equipment in the HVAC system. It can maintain the flow regardless of variations in system differential pressure. With the valve position feedback ,the Building Automation System can always operate in the most energy-saving mode.
  7. HONEYWELL Bronze Gate Valve
    Mulai

    Rp389.900

    HONEYWELL Bronze Gate Valve
    atribut:
    • Body Material: Bronze
    • Standard: American Standard
    • Threading: NPT
  8. Hanna Instruments Pump Spare Part Discharge Valve Assembly
    Mulai

    Rp2.299.900

    Hanna Instruments Pump Spare Part Discharge Valve Assembly
    Deskripsi:
    BLSK-2D Blackstone Discharge Valve Assembly
  9. HONEYWELL Cast Iron Horizontal Swing Check Valve
    Mulai

    Rp3.099.900

    HONEYWELL Cast Iron Horizontal Swing Check Valve
    atribut:
    • Body Material: Cast Iron
    • Nominal Pressure (bar): 16 at -10 to 120°C
    • Pressure Rating: PN16
    • Standard: German Standard
    • Test Pressure (BAR): 24 Shell (Water); 17.6 Seat (Water)
    • Valve Type: Check Valve, Horizontal Swing Type
  10. KRISBOW Lampu Emergency Exit Bolak Balik
    Mulai

    Rp329.900

    KRISBOW Lampu Emergency Exit Bolak Balik
    atribut:
    • Lamp: Double (LED 12 x 0.1 W)
    • Battery Type: Rechargeable Sealed Lead Acid Battery
    • Running Hour: 32 hours/single, 12 hours/double
    • Dimensions (mm): 271x80x300
    • Charging Time (hour): 20-24
    • Input Voltage/Frequency (V/Hz): AC 220-240/50-60
  11. Onda Butterfly Valve Handle Aluminium
    Mulai

    Rp1.099.900

    Onda Butterfly Valve Handle Aluminium
    atribut:
    • Material: Body Aluminium
  12. TSP Fitting Welding Elbow 90D SCH 40
    Mulai

    Rp98.900

    TSP Fitting Welding Elbow 90D SCH 40
    Deskripsi:
    Standard : ANSI/ASME B16.9
    atribut:
    • Finished: Black Steel (BS)
    • Pipe Angle (°): 90
    • Type: Seamless
  13. HONEYWELL Safety Glasses A800
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    HONEYWELL Safety Glasses A800
    Deskripsi:
    HONEYWELL Safety Glasses A800RangeSpectaclesLineSingle lensProduct UseGeneral use and protection against impact (45m/s) Well suited for Indoor applications such as utilities, light & heavy manufacturing, bio tech, laboratories, clean rooms, ship
    atribut:
    • Frame: Clear
    • Color: Clear Lens, Fog-Ban Anti-fog Coating
  14. HONEYWELL Electric Actuator for Butterfly Valve
    Mulai

    Rp6.599.900

    HONEYWELL Electric Actuator for Butterfly Valve
    Deskripsi:
    NOM...H... series electric actuators for butterfly valves are suitable for V8 and V9 series,which are used in water systems such as buildings/public buildings/urban pipe networks control.
    atribut:
    • Ambient Temperature (°C): -30 to 65
    • Angle of Rotation (°): 90
    • Auxiliary Switch Type: 2xSPDT, 250V AC 5A
    • Cable Entry: 2 x M20x1.5
    • Connection: Wafer
    • Counter Unit: Built-in counter unit to record the running times (200Nm-5000Nm)
    • Degree of Protection: IP67 (IP68 as option)
    • Double Anti-Condensation Protection: Heater AC220V,5W, Anti-condensation Vent plug
    • Limit Switch: 2xSPD, 250V AC 5A
    • Manual Operation: Handwheel
    • Mounting Base: ISO5211 standard
    • Nominal Pressure: PN16
    • Position Indicator: 3D Indicator
    • Power Supply: AC220V±10% 50/60HZ
    • Safety CE: EMC:2014/30/EU; LVD: 2014/35/EU
    • Status of Power Lost: Stop
    • Status of Signal Lost: 4 to 20mA/2 to 10V = Fully open/Fully closed adjustable(Default:Stop); 0 to 10V = Fully closed
    • Thermal Protection (°C): Built-in Thermal protection starting 125 ±5
  15. HONEYWELL Pressure Independent Control Valve
    Mulai

    Rp2.099.900

    HONEYWELL Pressure Independent Control Valve
    Deskripsi:
    APPLICATIONKombi-QB is pressure independent control valve for flow balancing in heating and cooling systems. They ensure precise flow control even under changing pressure conditions and equipped with an actuator modulating flow control. It is suitable for use in variable and constant flow system and precisely set to the required flow volume in flow systems. Kombi-QB is typically used for balancing and control of fan coil units, air handling units, chilled ceilings and one-pipe heating systems.
  16. HONEYWELL Pendeteksi Gas Portabel
    Mulai

    Rp10.999.900

    HONEYWELL Pendeteksi Gas Portabel
    Deskripsi:
    Gas Alert MicroClip yang tipis dan berukuran kompak memberikan perlindungan dari lingkungan gas berbahaya. Dengan konfirmasi penanda visual yang kontinyu untuk pendeteksian dan penyelesaian diperlengkapi oleh fitur IntelliFlash™. Pengoperasian alat dengan satu-tombol sederhana untuk kemudahan penggunaan, sehingga mempersingkat waktu training. GasAlert MicroClip XL kompatibel dengan sistem test dan kalibrasi otomatis BW MicroDock II dan software Fleet Manager 2.
Daftar Harga honeywell valve Terbaru January 2026
HONEYWELL Static Balancing Valve (Manual Balancing)Rp1.299.900
HONEYWELL Butterfly ValveRp1.099.900
HONEYWELL Hydronic Zone ValvesRp2.099.900
HONEYWELL HOME Aksesoris & Parts HumidifierRp4.099.900
HONEYWELL Wafer Actuated Butterfly ValveRp40.999.900
HONEYWELL Pressure Independent Integrated Balancing Control ValveRp3.999.900
HONEYWELL Bronze Gate ValveRp389.900
Hanna Instruments Pump Spare Part Discharge Valve AssemblyRp2.299.900
HONEYWELL Cast Iron Horizontal Swing Check ValveRp3.099.900
Non Brand Bonded SealRp3.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)